
Seismic Series, Safety Goggles Goggles, Variety of lens tints Lens
Mfr # S0600HS
Zoro # G511418094
product price: $24.75
/eaKey Features
Frame Color
Black | Metallic blue
Lens Color
Variety of lens tints
Lens Coating
HydroShield® AF | Ultra-dura® anti-scratch hardcoat | Uvextreme® Anti-fog
Lens Material
Polycarbonate
Series
Seismic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S0600HS
Zoro #
G511418094
UPC #
603390131110
Country of Origin
United States
Details
Item
Safety Goggles
Frame Color
Black | Metallic blue
Lens Color
Variety of lens tints
Lens Coating
HydroShield® AF | Ultra-dura® anti-scratch hardcoat | Uvextreme® Anti-fog
Lens Material
Polycarbonate
Series
Seismic
Standards
ANSI Z87.1+; CSA Z94.3 certified
Frame Type
Full frame
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Frame Material
Polycarbonate
Arm Color
Black
Frame Style
Frameless
Description
Protect your eyes from sun, wind, impacts and airborne debris without compromising your peripheral vision. Convertible design allows you to wear them as fully sealed goggles using the included headband or as wraparound safety glasses using the included temple frame. Replaceable cushioned subframe, flexible nasal pads and padded temple tips ensure all-day wearing comfort. Flame-resistant, latex-free cushioning and cloth components make them safe and smart in just about any working environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.