Rect Stl Trnsfer Tank, 45 gal., ST-45-R-MB
- Mfr # ST-45-R-MB
- Zoro # G0354022
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Rect Stl Trnsfer Tank,45 gal.,ST-45-R-MB
Shape
Rectangle
Length
57.50 in
Width
23.25 in
Height
12.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-45-R-MB
- Zoro #
- G0354022
- UPC #
- 672078083034
- Country of Origin
- United States
- Item
- Steel Transfer Tank
- Accessory Type
- Rect Stl Trnsfer Tank,45 gal.,ST-45-R-MB
- Shape
- Rectangle
- Tank Capacity
- 45 gal
- Material
- Carbon Steel
- Color
- Matte Black Powder Coat
Dimensions
- Length
- 57.50 in
- Width
- 23.25 in
- Height
- 12.50 in
Description
Rect Stl Trnsfer Tank,45 gal.,ST-45-R-MB
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.