Shop UWS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Trnsfr Tnk, L-Shpe, 100gal., TT-100-L-T-P-B
- Mfr # TT-100-L-T-P-B
- Zoro # G0353289
product price:Â
$
1,900.99
/ea
Key Features
Height
28 in
Tank Capacity
100 gal
Length
64 in
Width
32.75 in
Shape
L Shape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TT-100-L-T-P-B
- Zoro #
- G0353289
- UPC #
- 672078035200
- Country of Origin
- United States
Dimensions
- Height
- 28 in
- Length
- 64 in
- Width
- 32.75 in
Details
- Item
- Transfer Tank
- Tank Capacity
- 100 gal
- Shape
- L Shape
- Color
- Gloss Black Powder Coat
- Material
- Aluminum
Description
Trnsfr Tnk,L-Shpe,100gal.,TT-100-L-T-P-B
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.