Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Value Med-Bin Cart with Pushbutton E-Lock and Key Lock Override

  • Mfr # VLT20EBIN5

  • Zoro # G601929578


product price: $3,159.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
29.5 in
Depth
22.5 in
Height
46.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT20EBIN5
Zoro #
G601929578
UPC #
-
Country of Origin
United States

Dimensions

Width
29.5 in
Depth
22.5 in
Height
46.75 in

Description

Value Med-Bin Cart with Basic Electronic Pushbutton Lock with Key Lock Override. Factory Set User and Supervisor Code. Cabinet May be Programmed in the Field. includes 20-each 5-inch Bins, Standard Package includes Top rail/Push Handle, Pull-out side Shelf and Locking Narcotics Box in 1/3 of Bottom Drawer. Bin Dividers and Labels Included. replaces product VLT20MBIN5


  • • Tall cabinet with basic electronic lock, key lock override with 4 keys
  • • Internal locking narcotics box in bottom 9" drawer
  • • Pull out side shelf
  • • Includes 20 Harloff 5" medication bins with dividers and labels
  • • Bumper frame with projected front casters and (4) corner bumpers
  • • 5" ball-bearing premium casters, all full swivel, - one with brake, one directional
  • • Painted steel top rail/push handle
  • • Removable plastic top
  • • Full extension ball-bearing drawer slides
  • • Hard-baked powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.