Output Filter, 9 in H, 5.5 in W

  • Mfr # V1K18A01
  • Zoro # G6533651
product price: 
$
827.99
/ea
Free Shipping & Returns

Key Features

Function
Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Max. HP
10 hp
Width
5.5
Depth
10
Application
Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1K18A01
Zoro #
G6533651
UPC #
-
Country of Origin
United States

Dimensions

Width
5.5
Depth
10
Height
9
For Motor Lead Length
100 ft to 1000 ft
Overall Width
5.5 in
Overall Depth
10 in
Overall Height
9 in
Fits Chest Size
Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration

Details

Function
Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Max. HP
10 hp
Application
Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
Watts Loss
95 W
Input Voltage
600V AC
Filter Type
dV/dT
Enclosure
UL Type 1
Standards
UL Listed
Item
Output Filter
Features
Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
Max. Output Amps
18 A
Phase
Three
Enclosure Type
UL Type 1
Maximum Output Current
18 A
Maximum Output Power
10 hp
For Use With
Variable Frequency Drive
Frequency
60 Hz

Description

Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 10 hp, 600V AC, Maximum Output Current 18 A, Watts Loss 95 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 10 in

Ratings & reviews