Shop V1K FILTERS

Output Filter, 9 in H, 5.5 in W

  • Mfr # V1K21A01
  • Zoro # G6910671

product price: 
$
817.99
/ea
Free Shipping & Returns

Key Features

Enclosure
UL Type 1
Input Voltage
600V AC
Function
Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Filter Type
dV/dT
Width
5.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1K21A01
Zoro #
G6910671
UPC #
-
Country of Origin
United States

Dimensions

Width
5.5
Depth
10
Height
9
Overall Depth
10 in
For Motor Lead Length
100 ft to 1000 ft
Overall Height
9 in
Overall Width
5.5 in
Fits Chest Size
Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration

Details

Enclosure
UL Type 1
Input Voltage
600V AC
Function
Reduce Voltage Overshoots and Reflective Wave Due to dV/dT
Item
Output Filter
Filter Type
dV/dT
Watts Loss
110 W
Application
Agriculture Irrigation Systems, HVAC Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations
Standards
UL Listed
Features
Improves System Productivity by Increasing Motor Bearing Life, Limits Voltage Spikes to Below 1000 V For Applications with Lead Lengths up to 1000 ft, Prevents Motor Failure with Protection Against Motor Insulation Breakdown, Reduces Common Mode by a Minimum of 30%, Reduces Motor Heating, Noise and Vibration
Max. HP
15 hp
Max. Output Amps
21 A
Phase
Three
Maximum Output Power
15 hp
Enclosure Type
UL Type 1
Maximum Output Current
21 A
For Use With
Variable Frequency Drive
Frequency
60 Hz

Description

Output Filter, UL Type 1, Filter Type dV/dT, Maximum Output Power 15 hp, 600V AC, Maximum Output Current 21 A, Watts Loss 110 W, Overall Height 9 in, Overall Width 5.5 in, Overall Depth 10 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.