Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Flanged Cast Iron Silent Check Valve

  • Mfr # 1825A-DSY

  • Zoro # G2679004


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Flanged
Connection
Flanged
Body Material
Cast Iron ASTM A 126
Mounting Orientation - Check Valves
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825A-DSY
Zoro #
G2679004
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Width
7 in
Length
5 1/2 in
Pipe or Tube Size - Check Valves
2 1/2 in
Size
2 1/2"
Overall Length
5.5 in
Pipe or Tube Size
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
Cast Iron ASTM A 126
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
No
Max. Temp. - Valves
200 Degrees F
Spring Material
316 Stainless Steel
Flow - Valves
150 gpm
Material of Construction
Cast Iron ASTM A 126
Seal Material - Check Valves
Metal
Min. Temp. - Valves
33 Degrees F
Item
Silent Check Valve
Seat Material
Lead Free Bronze
Sub-Category
Iron
Max. Water Pressure
200 psi
Item - Check Valves
Check Valve
Flow
150 Max. gpm
Spring Material - Check Valves
316 Stainless Steel
Mechanism and Body Design
Inline Silent
Cracking Pressure - Check Valves
0.5 psi
Mounting Position
Vertical or Horizontal
Max. Temp.
150 Degrees F
Max. Pressure
200 psig
Max. Steam Pressure - Valves
Not Rated
Flow Design
Single
Application - Valves
General Purpose
Connection Type - Check Valves
Flange x Flange
Max. Water Pressure - Valves
200 psi
Body Material - Valves
Cast Iron
Cracking Pressure
0.5 psi
Standards
ANSI B16.1 Class 125
Seat Material - Check Valves
Bronze
Seal Material
Bronze
Mounting Orientation
Horizontal, Vertical
Type
Silent
Check Mechanism
Double Disc
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Flange
Silent Check
Silent
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Operating Temperature - Maximum
200 Degrees F
Connection Type - Side 2
Flange
ANSI Flange Class
Class 125
Maximum Pressure - Steam
Not Rated
Valve Series
1800

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves Cast Iron, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.