Zoro Homepage

Air Vac Valve, FNPT, 4 x 1/2, CI

  • Mfr # 48R04-2HT-C6B6Y

  • Zoro # G2574984


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
4"
Body Material
Cast iron
Connection Type
FNPT
Application
Waste Water
Min. Pressure
5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48R04-2HT-C6B6Y
Zoro #
G2574984
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
4"
Outlet Size
1/2"
Outlet Connection Size
1/2 in
Inlet Connection Size
4 in

Details

Item
Air Release Valve
Body Material
Cast iron
Connection Type
FNPT
Application
Waste Water
Min. Pressure
5 psi
Max. Pressure
150 psi
Max. Vent Capacity
55 scfm at 150 psi
Max. Fluid Temp.
250 Degrees F
Vacuum Pressure
29" Hg
Standards
ASTM A126, Class B
Float Material
316 Stainless Steel
Vacuum Pressure - Maximum
29 in Hg
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Vent Capacity - Maximum
55 scfm at 150 psi
Fluid Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
150 psi
Operating Pressure - Minimum
5 psi
Outlet Connection Type
NPT

Description

Air Release Valve, Inlet Size 4 in, Outlet Size 1/2 in, Application Wastewater, Min. Pressure 5 psi, Max. Pressure 150 psi, Max. Vent Capacity 55 scfm at 150 psi, Connection Type FNPT, Max. Fluid Temp. 250 Degrees F, Vacuum Pressure 29 in Hg, Body Material Cast Iron, Float Material 316 Stainless Steel, Standards ASTM A126, Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.