Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Flanged, 8 In, Actuated, CI

  • Mfr # 2008-1B08AK

  • Zoro # G2904797


product price: $1,660.99
/ea
Free Shipping & Returns

Key Features

Style
Flanged
Body Material
Cast Iron ASTM A126
Pipe Size
8 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-1B08AK
Zoro #
G2904797
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
8 in
Bolt Circle Dia.
3/4 in
Nominal Valve Size
8 in

Details

Item
Butterfly Valve
Style
Flanged
Body Material
Cast Iron ASTM A126
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Liner Material
Buna-N
Number of Bolt Holes
8
Temp. Range
-32 to 210 Degrees F
Standards
AWWA C504, AWWA C516, NSF 372
Disc Material
Ductile Iron
3-A Standard Compliance
Not Rated
Connection Type
Lug
Operating Temperature - Maximum
210 Degrees F
Operating Temperature - Minimum
-32 Degrees F
Coefficient of Volume (Cv)
2,750
For Media
Water
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Number of Flange Bolt Holes
8
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
2000

Description

Butterfly Valve, Flanged Style, Body Material Cast Iron ASTM A126, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range -32 to 210 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 3/4 in, Standards AWWA C504, AWWA C516, NSF 372

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.