Bar Shear 15 Ton 4500 PSI
- Mfr # V15D-1507C
- Zoro # G624228450
product price:Â
$
6,682.99
/ea
Free Shipping & Returns
Key Features
Finish
Painted/ Bare
Bar Shear
23 lbs
Color
Gray
Capacity of Mild Steel (Gauge)
60,000 TS
Includes
Pistol Grip Trigger Activation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V15D-1507C
- Zoro #
- G624228450
- UPC #
- -
- Country of Origin
- United States
- Finish
- Painted/ Bare
- Bar Shear
- 23 lbs
- Color
- Gray
- Capacity of Mild Steel (Gauge)
- 60,000 TS
- Includes
- Pistol Grip Trigger Activation
- Durability
- Hard Plated Ram and C-Frame Design
- Item
- Hydraulic Rod and Bar Shear 15 Ton Bar Shear
- Material
- HT Alloy Cast Chrome Molly Steel
- Safety
- Trigger Guard
- Cutting Capacity Round (In.)
- 0.81 in
- Application
- Rod Cutting
Dimensions
- Height
- 4.75 in
- Inside Diameter
- 0.88 in
- Outside Diameter
- 5 in
- Width
- 4.23 in
- Length
- 15.52 in
Description
Bar Shear 15 Ton, Capacity .81" Diameter Material With a 60,000 PSI Tensile Strength, 4,500 psi Hydraulic pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.