Bar Shear 35 Ton 4500 PSI
- Mfr # V35D-1508C
- Zoro # G224228454
product price:Â
$
7,861.99
/ea
Free Shipping & Returns
Key Features
Durability
Hard Plated Ram and C-Frame Design
Width
5.98 in
Height
5.91 in
Inside Diameter
1.33 in
Material
HT Alloy Cast Chrome Molly Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V35D-1508C
- Zoro #
- G224228454
- UPC #
- -
- Country of Origin
- United States
- Durability
- Hard Plated Ram and C-Frame Design
- Material
- HT Alloy Cast Chrome Molly Steel
- Item
- Hydraulic Rod and Bar Shear 35 Ton Bar Shear
- Finish
- Painted/ Bare
- Capacity of Mild Steel (Gauge)
- 55,000 TS
- Color
- Gray
- Cutting Capacity Round (In.)
- 1.25 in
- Includes
- Pistol Grip Trigger Activation
- Bar Shear
- 50 lbs
- Safety
- Trigger Guard
- Application
- Rod Cutting
Dimensions
- Width
- 5.98 in
- Height
- 5.91 in
- Inside Diameter
- 1.33 in
- Length
- 17.62 in
- Outside Diameter
- 6 in
Description
Bar Shear 35 Ton, Capacity 1.25" Diameter Material With a 55,000 psi Tensile Strength, 4,500 psi Hydraulic pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.