Bar Shear 15 Ton
- Mfr # VHS15-C2363C
- Zoro # G024228449
product price:Â
$
7,062.99
/ea
Free Shipping & Returns
Key Features
Capacity of Mild Steel (Gauge)
60,000 TS
Height
6.13 in
Inside Diameter
0.88 in
Lightweight Bar Shear
9 lbs
Outside Diameter
6.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHS15-C2363C
- Zoro #
- G024228449
- UPC #
- -
- Country of Origin
- United States
- Item
- 15 Ton Bar Shear
- Capacity of Mild Steel (Gauge)
- 60,000 TS
- Lightweight Bar Shear
- 9 lbs
- Finish
- Painted/ Bare
- Durability
- Hard Plated Ram and C-Frame Design
- Material
- HT Alloy Cast Chrome Molly Steel
- Includes
- Trigger Activation
- Color
- Gray
- Application
- Rod Cutting
- Safety
- Trigger Guard
- Cutting Capacity Round (In.)
- 0.81 in
Dimensions
- Height
- 6.13 in
- Inside Diameter
- 0.88 in
- Outside Diameter
- 6.13 in
- Width
- 4.25 in
- Length
- 10.5 in
Description
Bar Shear 15 Ton, Capacity .81" Diameter Material With a Tensile Strength of 60,000 PSI, 10,000 psi Hydraulic pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.