Shop VALE
See all product information
Create Account
Power Unit 1 HP 0.15 GPM @ 10,000 PSI
- Mfr # VHP1-C2103
- Zoro # G324228453
product price:Â
$
12,771.99
/ea
Free Shipping & Returns
Key Features
Overall Width
11.75 in
Includes
Cord/Plug
Application
Hyd Activation
Overall Height
20.5 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHP1-C2103
- Zoro #
- G324228453
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Unit 1 HP TEFC Electric Motor 120/60
- Includes
- Cord/Plug
- Application
- Hyd Activation
- Voltage
- 120V
- Reservoir Capacity
- 0.15 gpm @ 10,000 psi
Dimensions
- Overall Width
- 11.75 in
- Overall Height
- 20.5 in
- Overall Length
- 10.75 in
Description
Power Unit 1 HP TEFC Electric Motor 120/60, .15 GPM @ 10,000 PSI, 2 Gallon Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.