Shop VALE
See all product information
Create Account
Power Unit 1 HP .5 GPM @ 4,500 PSI
- Mfr # V2-C-2104
- Zoro # G424228452
product price:Â
$
11,829.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Includes
Cord/Plug
Overall Length
14.5 in
Overall Width
9.5 in
Overall Height
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2-C-2104
- Zoro #
- G424228452
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 120V
- Includes
- Cord/Plug
- Reservoir Capacity
- 0.5 gpm @ 4500psi
- Application
- Hyd Activation
- Item
- Power Unit 1 HP TEFC 120/60 Electric Motor
Dimensions
- Overall Length
- 14.5 in
- Overall Width
- 9.5 in
- Overall Height
- 16.5 in
Description
Power Unit 1 HP TEFC 120/60 Electric Motor, .5 GPM @ 4,500 PSI, 2 Gallon Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.