Shop VALE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Power Unit 3 HP 1.5 GPM @ 4,500 PSI
- Mfr # V4
- Zoro # G124228448
product price:Â
$
17,531.99
/ea
Key Features
Voltage
460V
Reservoir Capacity
1.5 gpm @ 4500psi
Overall Width
9.5 in
Overall Height
25 in
Application
Hyd Activation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V4
- Zoro #
- G124228448
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 460V
- Item
- Power Unit 3 HP TEFC Electric Motor
- Reservoir Capacity
- 1.5 gpm @ 4500psi
- Application
- Hyd Activation
Dimensions
- Overall Width
- 9.5 in
- Overall Height
- 25 in
- Overall Length
- 14.5 in
Description
Power Unit 3 HP TEFC Electric Motor, 460/3/60 Motor Voltage, 120/60 Control Voltage, 1.5 GPM @ 4,500 PSI, 5 Gallon Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.