Shop All Forklift Accessories
Valley Craft
2 Cubic Yard Self-Dumping Forklift-Powered Steel Hopper F89141
Mfr # 811F89141
Zoro # G011790560
product price: $7,017.99
/ea
Free Shipping & Returns
$7,017.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Valley Craft
- MFR # 811F89141
- Zoro # G011790560
- Country of Origin United States
- Category Forklift Accessories
Description
Transport store or dump material with the Valley Craft 2 cubic yard self-dumping forklift-powered steel hopper F89141. This hopper holds up to 2 cubic yards of material and it is forklift-powered to prevent the unsafe use of manual latches pull cords and manipulation. This design improves operator safety and increases productivity to efficiently dump and transport heavy material. This unit has fork pockets to accept forklift forks and it is secured to the forklift with a safety chain. Once secured simply attach the quick-connect couplers to the forklift auxiliary circuit and you are ready to go.This hopper features a 5 second cycle time to completely empty the interior contents. It is easy to control using the in-cab powered forklift controls. Plus it allows for starting and stopping at any point during the dumping or retracting process. This hopper has an impressive 2000 lb. capacity and it is made of durable heavy-duty 12 gauge steel construction with leak-proof solid welds. Plus it boasts a premium powder-coat finish for additional strength. This hopper will help your facility with OSHA compliance and LEAN initiatives. It ships fully assembled for your convenience.Overall Dimensions:Length: 69''Width: 57''Height: 52''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26)
- ZORO SELECT Rope, 600ft, Blk/Orng, 215lb., Polyprpylne (340120-BOT-00600-R0330)
- PEERLESS S Hook, 5/8 in., 1225 lb., Weld On (SHA0625)
- DAYTON Round Sling, Endless, 10 ft., 2600 lb. (2MJL2)
- AFTERMARKET Suspension Seat for Mower Excavator Forklift Wheel Loader Dozer Backhoe Tractor (SEQ90-0410)
- IDEAL WAREHOUSE INNOVATIONS Propane Valve, Plastic, Yellow, 2" Dia. (70-1104)
- IDEAL WAREHOUSE INNOVATIONS On Hands Propane Gloves (70-1020)
- VESTIL Industrial Round Acrylic Mirror, 26" dia. (CNVX-26)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- WRIGHT BUMP-RELEASE HOPPER 2 CU YD Heavy Bump-Release Gray (20099BR)
- IRONGUARD Ideal Warehouse Propane Counterbalance Forklift Checklist Caddy 70-1070 (70-1070)
- Valley Craft Forklift Accessories