Nursery Hand Truck, Balled/Potted Trees

  • Mfr # F86065A6

  • Zoro # G912074585


product price: $2,000.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 in
Material
Aluminum
Load Capacity
600 lb
Number of Wheels
(2) 12" Pneumatic
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F86065A6
Zoro #
G912074585
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23 in
Depth
26 in

Details

Material
Aluminum
Load Capacity
600 lb
Item
Hand Truck
Number of Wheels
(2) 12" Pneumatic

Description

Valley Craft’s Double Cylinder Hand Truck with Brake creates a safe and secure means to transport gas cylinders throughout your facility. Constructed of premium aluminum with solid welds, this hand truck provides superior durability. Cylinder hand trucks are lightweight and spark resistant.
Load capacity is 600 lbs. and can be easily maneuvered across various terrain on (2) 12” pneumatic wheels. A retractable safety strap is built in to help secure cylinders. Simply disconnect using the quick release lever and retract the strap into the connected base to ensure it is out of the way when not in use. Rely on the hand brake for added control and safety while handling heavy loads or on uneven surfaces. 1” steel axles are fully enclosed in a protective housing with sealed bearings to improve the durability, functionality, and longevity of your unit.
The deep frame design provides added protection for operators should it fall back, as well as an alternative method for loading cylinders (while laying on its back). This double cylinder hand truck is compatible with up to 9” diameter tanks, which is the majority of what is in the market.
Valley Craft’s Double Cylinder Hand Trucks improve handling and can withstand rigorous use, whether on delivery trucks or throughout facilities. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.


  • •Provides safe and secure transportation of gas cylinders.
  • •Aluminum frame is lightweight for easy handling, and spark resistant.
  • •19"W x 11 3/4"D steel shoe.
  • •Built-in retractable nylon safety strap secures cylinders.
  • •Compatible with cylinders up to 9” in diameter.
  • •Maneuvers easily on (2) 12” pneumatic wheels.
  • •Hand brake provides added control and safety.
  • •Ergonomic loop handle for easy maneuvering.
  • •23"W x 26"D x 50"H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.