Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Slip PVC Spring Swing Check Valve

  • Mfr # 200-C20

  • Zoro # G9782665


product price: $24.99
/ea

Key Features

Pipe Size
2"
Connection Type
Slip x Slip
Body Material
PVC
Body Material - Valves
PVC
Flow - Valves
18.00 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-C20
Zoro #
G9782665
UPC #
019079703200
Country of Origin
United States

Dimensions

Pipe Size
2"
Pipe or Tube Size - Check Valves
2"
Overall Height
7-7/64"
Size
2"
Length
4-1/2"
Width
4-1/2"
Overall Length
4.5 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Slip x Slip
Body Material
PVC
Body Material - Valves
PVC
Flow - Valves
18.00 gpm
Spring Material - Check Valves
Stainless Steel
Sub-Category
PVC
Item
Spring Swing Check Valve
Seal Material - Check Valves
NBR
Max. Water Pressure - Valves
150 psi
Max. Water Pressure
150 psi
Connection Type - Check Valves
Slip x Slip
Mechanism and Body Design
Inline Spring Swing
Item - Check Valves
Check Valve
Flow Design
Single
Full Flow - Valves
No
Min. Temp. - Valves
35 Degrees F
Max. Temp. - Valves
73 Degrees F
Max. Temp.
73 Degrees F
Seat Material
PVC
Material of Construction
PVC
Spring Material
Stainless Steel
Cracking Pressure - Check Valves
0.500 psi
Mounting Orientation - Check Valves
Horizontal
Seal Material
40 ShoreNBR
Application - Valves
General Purpose
Max. Steam Pressure - Valves
Not Rated
Seat Material - Check Valves
PVC
Max. Pressure
150 psi
Mounting Position
Horizontal
Flow
18 gpm
Cracking Pressure
0.5 psi
Mounting Orientation
Horizontal
Check Mechanism
Swing
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Check Mechanism Material
316 Stainless Steel
Connection Gender - Side 1
Female
For Media
General Purpose
Connection Type - Side 1
Socket
Connection Type - Side 2
Socket
Operating Temperature - Minimum
35 Degrees F
Valve Body Style
Inline
Operating Temperature - Maximum
73 Degrees F
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Swing, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Seal Material NBR, Max. Temp. - Valves 73 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 18 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.