Shop VALTERRA
See all product information
Create Account
Extension Cord, 6 AWG, 8 AWG, 6/3, 8/1, 1 Outlets, 25 ft
Mfr # A10-5025E
Zoro # G7803071
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
1
Power Indicator
No
Gauge/Conductor
6/3, 8/1
Number of Conductors
3, 1
Wire Size
6 AWG, 8 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A10-5025E
- Zoro #
- G7803071
- UPC #
- 19079998644
- Country of Origin
- China
Dimensions
- Wire Size
- 6 AWG, 8 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Number of Outlets
- 1
- Power Indicator
- No
- Gauge/Conductor
- 6/3, 8/1
- Number of Conductors
- 3, 1
- Voltage
- 125V AC
- Max. Amps
- 50 A
Description
50A EXTENSION CORD, 25FT, BULK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.