Zoro Homepage

Bulbs

  • Mfr # DG71202VP

  • Zoro # G316328246


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Voltage
13 V
Bulb Type
Incandescent
Diameter
1-1/2 in
Watts
19.5 W
Bulb Base Type
R12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG71202VP
Zoro #
G316328246
UPC #
785175000375
Country of Origin
China

Dimensions

Diameter
1-1/2 in

Details

Voltage
13 V
Bulb Type
Incandescent
Watts
19.5 W
Bulb Base Type
R12

Description

Incandescent; 1383 R12 With 1141 Base; 1.5 Amp; 13 Volt DC; Frosted; Single


  • Incandescent Generates Relatively High Light Output
  • Features Frosted Finish
  • Built To Provide Exceptional Levels Of Durability
  • Easy To Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.