Zoro Homepage

Gate Valve, Class 125, 2 In., Slip

  • Mfr # 9201GR

  • Zoro # G0907392


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Body Material
ABS
Standards
MSS-SP-70
Overall Length
3.5 in
Pipe Size - Valves
2 in
Valve Stem Type
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9201GR
Zoro #
G0907392
UPC #
019079192011
Country of Origin
Mexico

Dimensions

Overall Length
3.5 in
Pipe Size - Valves
2 in
Inlet to Outlet Length
3 1/8 in
Connection Size - Side 2
2 in
Handle Height
5.5 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Item
Gate Valve
Body Material
ABS
Standards
MSS-SP-70
Valve Stem Type
Rising
Wedge Material
Polypropylene
Stem Material
Steel
Bonnet Style
Welded
Top of Handle to Inlet Center
5 1/2 in
Max. Cold Working Pressure - CWP
40 psi
Body Material - Valves
ABS
Handle Type
Lever
Max. Water Pressure - CWP
70 psi
Valve Max. Fluid Temp.
205 Degrees F
Valve Class
Class 125
Handle Material
Plastic
Connection Type
Slip
Seal Material
TPE
Seat Material
Polypropylene
For Media
Water
Connection Type - Side 2
Slip
Wedge Style
Solid
Bonnet Material
ABS
Connection Gender - Side 1
Female
Maximum Pressure - Operating
70 psi
Connection Gender - Side 2
Female
Number of Flange Bolt Holes
4
Maximum Pressure - Steam
40 psi
Operating Temperature - Maximum
205 Degrees F
Connection Type - Side 1
Slip
Stem Type
Rising

Description

Gate Valve, For Media Water, Body Material ABS, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 70 psi, Maximum Pressure - Steam 40 psi, Stem Type Rising, Stem Material Steel, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Polypropylene, Seal Material TPE, Handle Type Lever, Bonnet Material ABS, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.