Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 3 In., PVC

  • Mfr # 4304GR

  • Zoro # G3201116


product price: $48.69
/ea

Key Features

Pipe Size
3"
Connection Type
MIPT
Body Material
PVC
Valve Class
Class 125
Top of Handle to Inlet Center
7 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4304GR
Zoro #
G3201116
UPC #
019079743046
Country of Origin
Mexico

Dimensions

Pipe Size
3"
Inlet to Outlet Length
4 1/2 in
Pipe Size - Valves
3"
Overall Length
4.5 in
Connection Size - Side 1
3 in
Handle Height
7.16 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in

Details

Connection Type
MIPT
Body Material
PVC
Item
Gate Valve
Valve Class
Class 125
Top of Handle to Inlet Center
7 5/32 in
Max. Cold Working Pressure - CWP
30 psi
Wedge Material
304 Stainless Steel
Valve Stem Type
Rising
Standards
MSS SP-70
Valve Max. Fluid Temp.
167 Degrees F
Handle Type
Hand Wheel
Handle Material
PVC
Max. Water Pressure - CWP
30 psi
Bonnet Style
Bonded
Body Material - Valves
PVC
Stem Material
304 Stainless Steel
Seal Material
TPE
Stem Type
Rising
Seat Material
Stainless Steel
Connection Gender - Side 2
Male
Operating Temperature - Maximum
167 Degrees F
Connection Type - Side 2
IPS
Connection Type - Side 1
IPS
Maximum Pressure - Operating
30 psi
Wedge Style
Solid
Maximum Pressure - Steam
15 psi
Connection Gender - Side 1
Male
Number of Flange Bolt Holes
4
For Media
Water
Bonnet Material
PVC

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 3 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 30 psi, Maximum Pressure - Steam 15 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Lever, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Male, Connection Type - Side 1 IPS, Connection Gender - Side 2 Male

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.