Zoro Homepage

Silent Clear Check Valve 2"

  • Mfr # 200-CU20

  • Zoro # G9782656


product price: $35.39
/ea

Key Features

Pipe Size
2"
Connection Type
Union x Union
Body Material
PVC
Cracking Pressure
0.5 psi
Full Flow - Valves
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-CU20
Zoro #
G9782656
UPC #
019079704207
Country of Origin
United States

Dimensions

Pipe Size
2"
Overall Height
10 1/2 in
Size
2"
Pipe or Tube Size - Check Valves
2 in
Width
4 1/2 in
Length
4 1/2 in
Overall Length
4.5 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Union x Union
Body Material
PVC
Cracking Pressure
0.5 psi
Full Flow - Valves
No
Flow Design
Single
Max. Temp. - Valves
73 Degrees F
Item - Check Valves
Check Valve
Material of Construction
PVC
Spring Material - Check Valves
Stainless Steel
Mechanism and Body Design
Inline Spring Swing
Cracking Pressure - Check Valves
0.5 psi
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
150 psi
Flow - Valves
18.0 gpm
Mounting Position
Any
Seat Material
PVC
Seal Material
40 ShoreNBR
Seat Material - Check Valves
PVC
Item
Spring Swing Check Valve
Connection Type - Check Valves
Union x Union
Sub-Category
PVC
Max. Water Pressure
150 psi
Spring Material
Stainless Steel
Max. Temp.
73 Degrees F
Max. Water Pressure - Valves
150 psi
Min. Temp. - Valves
35 Degrees F
Seal Material - Check Valves
NBR
Application - Valves
General Purpose
Flow
18 gpm
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Valve Body Style
Inline
For Media
General Purpose
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Union Socket
Connection Type - Side 1
Union Socket
Maximum Pressure - Operating
150 psi
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Minimum
35 Degrees F
Check Mechanism
Swing
Operating Temperature - Maximum
73 Degrees F

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Swing, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Union x Union, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material NBR, Max. Temp. - Valves 73 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 18 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.