Zoro Select
Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 15 PK
Mfr # 2TJ92
Zoro # G2203905
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 5/8"-18
- Fastener Length 1-1/2 in
- Head Width 15/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK M01256.060.0020
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK 2TJ78
- ZORO SELECT M8-1.25 Flange Bolt, Black Oxide Steel, 25 mm L, 25 PK 1013PK
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK 822350G
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK U04132.031.0150
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 10 PK 2FB38
- ZORO SELECT Grade 8, 3/8 in Flange Bolts, Black Oxide Steel, 1 in L, 620 PK 4RXK3
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3/8 in L, 2000 PK 1406BF
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 270 PK 4RXF5
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 570 PK 4RXH4
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK U04132.031.0100
- Zoro Select Flange Bolts