Valuemat

Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in


product price: $61.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Thickness 0.07 in
  • For Use In For use on hard floors
  • Width 60 in
  • Length 48 in
See all product information

Product Information

  • Brand Valuemat
  • MFR # FR1215017EV
  • Zoro # G409015794
  • UPC #
    841776106912
  • Country of Origin United Kingdom
  • Category Chair Mats

Dimensions

Width 60 in
Length 48 in
Size 48 in x 60 in

Details

Color Clear
Thickness 0.07 in
For Use In For use on hard floors
Material PVC/Vinyl
Weight 8
Application Hard Floor, Vinyl, Hardwood, Laminate, Stone, Wood, Tiles and Concrete Flooring
Capacity 180 lb

Description

Floortex's Valuemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface. For a more heavy duty chair mat, Floortex offer a polycarbonate and glass option.


  • •Provides ergonomic benefits for chair users by providing easy glide movement to help reduce leg fatigue
  • •All of Floortex's PVC/ Vinyl mats are recyclable, made with up to 25% recycled material. 50% of our manufacturing site’s energy comes from on-site and external renewable sources. Greenguard certified

Restrictions

  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.