This item is Discontinued.

Valve Solutions Inc (Vsi) 1/2" Stainless Steel Ball Valve, Full Port, NPTF, Lever Operator .50"S8000-S2H

1/2" Stainless Steel Ball Valve, Full Port, NPTF, Lever Operator (Discontinued)

  • Mfr # .50"S8000-S2H
  • Zoro # G204852082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.50"S8000-S2H
Zoro #
G204852082
UPC #
-
Country of Origin
United States

Details

Color
Silver
Material
Stainless Steel
Application
Isolaton
Max. Pressure
1000 psi CWP

Description

Stainless steel full port ball valve with RTFE seat. Lever operator with lock provision. Rated 1000 psi water, oil, and gas. Rated temperature -50F to +450F. Adjustable stem packing. Blowout proof stem design. Tested to ANSI FCI 70-2 Class VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.