
14616inlbs Quarter Turn Electric Actuator, Modulating Service, ISO F10 & F14 Mount, 110VAC Voltage (Discontinued)
- Mfr # 1160/S-X
- Zoro # G604928028
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1160/S-X
Zoro #
G604928028
UPC #
-
Country of Origin
United States
Details
Voltage
110VAC
Signal Type
2-10VDC or 4-20mA
Torque
14616inlbs
Description
Model 1160/S-X quarter turn electric valve actuator. 110VAC power. Modulating service, NEMA 4X enclosure rating, 3-wire control. ISO F10 & F14 mounts. 14616inlbs (1600Nm) torque. Duty cycle of 70%. Run time of 40 seconds. Motor power of 140W. Run current of 2.36A, max current of 3.93A. High vsiibility position indicator. Manual override provision. 4-20mA or 2-10VDC analog control and 4-20mA analog positon feedback. Aluminum body.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.