
16" Eccentric Plug Valve, Full Port, Mechanical Joint, Resilient Seated, with gear and nut operator (Discontinued)
- Mfr # PVIF16M-DDN-SS1/WN-J
- Zoro # G304928168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PVIF16M-DDN-SS1/WN-J
Zoro #
G304928168
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
16 in
Details
Valve Design
2-Way
Body Material
Ductile Iron
Max. Pressure
150 psi
Color
Black
Description
Pipe size 16 in. Eccentric full port plug valve. Mechanical Joint. Designed to AWWA C517 Standard. Non-lubricated eccentric type plug valve for use with water or wastewater. Ductile iron body, Buna-N seat, SS304 bearings, SS304 hardware. Worm gearbox with nut operator. Rated 150psi forward seating pressure. Install length of 27.25 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.