This item is Discontinued.

Valve Solutions Inc (Vsi) 2" Sewage Combination Air Release Valve, 2" NPT inlet, 1" NPT outlet AV02-SCAV-N1

2" Sewage Combination Air Release Valve, 2" NPT inlet, 1" NPT outlet (Discontinued)

  • Mfr # AV02-SCAV-N1
  • Zoro # G504928111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV02-SCAV-N1
Zoro #
G504928111
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in NPTF
Outlet Size
1 in NPTF
Size
2 in

Details

Body Material
Ductile Iron
Max. Pressure
250 psi
Color
Green

Description

Pipe size 2 in. Combination Air release and Vacuum valve for sewage. Releases large amounts of air during pipe filling, releases small amounts of air during normal operation, and allows large amount of air to enter pipe during system draining. 2 in NPT inlet, 1 in NPT outlet. Iron body, Stainless internals, epoxy coating. Rated shell pressure of 250 psi. Rated working pressure of 150 psi. Plugged NPT cleaning and accessory ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.