
24" Eccentric Plug Valve, Full Port, Flanged, Resilient Seated, with gear and handwheel (Discontinued)
- Mfr # PVIF24F-DDN-SS1/WH-J
- Zoro # G804928033
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PVIF24F-DDN-SS1/WH-J
Zoro #
G804928033
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
24 in
Details
Valve Design
2-Way
Body Material
Ductile Iron
Max. Pressure
150 psi
Color
Black
Description
Pipe size 24 in. Eccentric full port plug valve. Flanged to Class 125. Designed to AWWA C517 Standard. Non-lubricated eccentric type plug valve for use with water or wastewater. Ductile iron body, Buna-N seat, SS304 bearings, SS304 hardware. Worm gearbox with handwheel operator. Rated 150psi forward seating pressure. Install length of 42in.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.