
24" Resilient Seated Gate Valve, Flanged, Non-rising stem, Handwheel Operator (Discontinued)
- Mfr # GVI24FN-DDSE-PS1/SH
- Zoro # G904946449
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVI24FN-DDSE-PS1/SH
Zoro #
G904946449
UPC #
-
Country of Origin
United States
Details
Body Material
Ductile Iron
Max. Pressure
250 psi
Valve Structure
2-Way
Color - Drains
Red
Connection - Drains
24 in
Description
Pipe size 24 in. Resilient Seated Gate Valve. Double Flanged to Class 125. 250psi. Iron body, EPDM seat, Stainless Shaft, Stainless hardware. Designed and tested to AWWA C509. Non-rising stem type. Spur gearbox and handwheel operator.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.