This item is Discontinued.

Valve Solutions Inc (Vsi) 3" 3-Way Butterfly Valve, with 24VAC modulating electric actuator, Configuration 3 3S2110SS-03/AFB24-SR-3

3" 3-Way Butterfly Valve, with 24VAC modulating electric actuator, Configuration 3 (Discontinued)

  • Mfr # 3S2110SS-03/AFB24-SR-3
  • Zoro # G704946427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3S2110SS-03/AFB24-SR-3
Zoro #
G704946427
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in

Details

Body Material
Ductile Iron
Voltage
24VAC
Color
Gray

Description

3" 3-way Butterfly Valve. Class 125. Configuration 1, master on bull run and slave on left run. Includes two butterly valves, tee, actuator, and linkage complete assembled ready to install. Rated 100psi. Ductile iron body, stainless steel disc and stem, EPDM seat. Electric actuator. Modulating service. 24VAC power. 2-10vdc analog control signal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.