This item is Discontinued.

Valve Solutions Inc (Vsi) 3540inlbs Quarter Turn Electric Actuator, Modulating Service, ISO F07 & F10 Mount, 220VAC Voltage 1040/S-X-220VAC

3540inlbs Quarter Turn Electric Actuator, Modulating Service, ISO F07 & F10 Mount, 220VAC Voltage (Discontinued)

  • Mfr # 1040/S-X-220VAC
  • Zoro # G604946428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1040/S-X-220VAC
Zoro #
G604946428
UPC #
-
Country of Origin
United States

Details

Voltage
220VAC
Signal Type
2-10VDC or 4-20mA
Torque
3540inlbs

Description

Model 1040/S-X-220VAC quarter turn electric valve actuator. 220VAC power. Modulating service, NEMA 4X enclosure rating, 3-wire control. ISO F07 & F10 mounts. 3540inlbs (400Nm) torque. Duty cycle of 80%. Run time of 25 seconds. Motor power of 90W. Run current of 0.64A, max current of 1.78A. High vsiibility position indicator. Manual override provision. 4-20mA or 2-10VDC analog control and 4-20mA analog positon feedback. Aluminum body.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.