
4" Butterfly Valve, Lugged, with 110V floating position electric actuator (Discontinued)
- Mfr # S2120SS-04/1010-X
- Zoro # G104928047
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S2120SS-04/1010-X
Zoro #
G104928047
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
4 in
Details
Body Material
Ductile Iron
Voltage
110VAC
Color
Gray
Description
4" Butterfly valve. Lugged Class 125. Ductile Iron Body, Stainless Steel Disc, Stainless Steel Shaft, EPDM seat. Design to API 609. Testing to API 598 and MSS SP-67. 200 psi cold working pressure. Electric actuator. 110V power. NEMA 4X housing rating. Floating position actuator, 3-wire control. Open, close, or stay in position. SPDT 15A rated limit switch at each end of travel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.