
4 inch Resilient Seated Gate Valve, Mechanical Joint, Non-rising stem, Nut Operator (Discontinued)
- Mfr # GVI04MN-DDSE-PS1/MN
- Zoro # G904946470
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVI04MN-DDSE-PS1/MN
Zoro #
G904946470
UPC #
-
Country of Origin
United States
Details
Body Material
Ductile Iron
Max. Pressure
250 psi
Color - Drains
Red
Connection - Drains
4 in
Valve Structure
2-Way
Description
Pipe size 4 in. Resilient Seated Gate Valve. Mechanical Joint end connection. 250psi. Iron body, EPDM seat, Stainless Shaft, Stainless hardware. Designed and tested to AWWA C509. Non-rising stem type. Nut operator.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.