
6" Butterfly Valve, Flanged, Resilient Seated, with gearbox and handwheel (Discontinued)
- Mfr # BFI06F-D3SE-PS1/TH
- Zoro # G104928108
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BFI06F-D3SE-PS1/TH
Zoro #
G104928108
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
6 in
Details
Body Material
Ductile Iron
Action
Gear with Handwheel
Max. Pressure
250 psi
Color
Blue
Description
Pipe size 6 in. Butterfly Valve. Flanged to Class 125. Designed to AWWA C504 Standard. Concentric type for use with water or other liquids. Ductile iron body, EPDM rubber seat, SS304 hardware, epoxy coated. Gearbox with handwheel operator. Rated 250psi seating pressure. Install length of 5 in. Listed to NSF 61 for potable water and NSF 372 low lead.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.