This item is Discontinued.

Valve Solutions Inc (Vsi) 6" Butterfly Valve, Flanged, Resilient Seated, with lever operator BFI06F-D3SE-PS1/L

6" Butterfly Valve, Flanged, Resilient Seated, with lever operator (Discontinued)

  • Mfr # BFI06F-D3SE-PS1/L
  • Zoro # G804928163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFI06F-D3SE-PS1/L
Zoro #
G804928163
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
6 in

Details

Body Material
Ductile Iron
Action
Latching Lever
Max. Pressure
250 psi
Color
Blue

Description

Pipe size 6 in. Butterfly Valve. Flanged to Class 125. Designed to AWWA C504 Standard. Concentric type for use with water or other liquids. Ductile iron body, EPDM rubber seat, SS304 hardware, epoxy coated. Lever operated. Rated 250psi seating pressure. Install length of 5 in. Listed to NSF 61 for potable water and NSF 372 low lead.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.