Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Valve Solutions Inc (Vsi) 6" Rubber Flap Check Valve, Flanged CVII06F-DN-S1/-

6" Rubber Flap Check Valve, Flanged (Discontinued)

  • Mfr # CVII06F-DN-S1/-
  • Zoro # G304928205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVII06F-DN-S1/-
Zoro #
G304928205
UPC #
-
Country of Origin
United States

Dimensions

Size
6 in

Details

Valve Design
Check Valve
Max. Pressure
250 psi
Color
Red
Material
Ductile Iron

Description

Pipe size 6 in. Rubber Flap Check Valve. Flanged to Class 125. Designed to AWWA C508 Standard. Ductile iron body, reinforced Buna-N disc, stainless steel hardware. Rated 250psi working pressure. Installed length of 14. Listed to NSF 61 for potable water and NSF 372 low lead.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.