
885inlbs Quarter Turn Electric Actuator, Modulating Service, ISO F05 & F07 Mount, 110VAC Voltage (Discontinued)
- Mfr # 1010/S-X
- Zoro # G004946448
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010/S-X
Zoro #
G004946448
UPC #
-
Country of Origin
United States
Details
Voltage
110VAC
Signal Type
2-10VDC or 4-20mA
Torque
885inlbs
Description
Model 1010/S-X quarter turn electric valve actuator. 110VAC power. Modulating service, NEMA 4X enclosure rating, 3-wire control. ISO F05 & F07 mounts. 885inlbs (100Nm) torque. Duty cycle of 80%. Run time of 25 seconds. Motor power of 25W. Run current of 0.64A, max current of 0.81A. High vsiibility position indicator. Manual override provision. 4-20mA or 2-10VDC analog control and 4-20mA analog positon feedback. Aluminum body.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.