Grease, 35 lb, Pail, 300 Degrees F Max Op Temp, Blue, Cerulean Series

  • Mfr # VV70132
  • Zoro # G5124935
product price: 
$
227.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Container Type
Pail
Color
Blue
ISO Viscosity Grade
320
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VV70132
Zoro #
G5124935
UPC #
074130701328
Country of Origin
United States

Dimensions

Container Size
35 lb
Fits Chest Size
Helps Provide High Temperature and Extreme Load Protection

Details

Item
Grease
Container Type
Pail
Container Capacity
35 lb
Color
Blue
ISO Viscosity Grade
320
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Maximum Operating Temperature
300 Degrees F
Flash Point
450 Degrees F
Timken OK Load
60
Application
Agricultural, Fleet, Industrial Bearings U Joints Crushers, Mining, Vibratory Rollers
Dropping Point
475 Degrees F
Thickener Type
Lithium
Series
Cerulean
Standards
NLGI 2
Net Weight
35 lb
Additive Included
Extreme-Pressure Additives
Minimum Operating Temperature
-10 Degrees F
NLGI Viscosity Grade
2
Compatible Surface Material
Metal
For Use On
Bucket and King Pins, Chassis, Couplings, Crushers and Vibratory Rollers, Disc and Other Wheel Bearings, Sleeve and Anti-Friction Bearings, Universal Joints
Product Type
Grease
Features
Helps Provide High Temperature and Extreme Load Protection
Viscosity @ 100 Deg F
23 cSt
Thickener
Lithium
For Material
Metal
Wire Color
Blue

Description

Grease, Product Type Grease, Series Cerulean, Container Type Pail, Container Size 35 lb, For Use On Bucket and King Pins, Chassis, Couplings, Crushers and Vibratory Rollers, Disc and Other Wheel Bearings, Sleeve and Anti-Friction Bearings, Universal Joints, ISO Viscosity Grade 320, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 23 cSt, Standards NLGI 2, Color Blue, Additives Included Extreme-Pressure Additives, Compatible Surface Material Metal

Ratings & reviews