Transmission Fluid, 55 gal Sz, Red
- Mfr # 881819
- Zoro # G6538347
product price:Â
$
2,843.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
55 gal
Color
Red
Pour Point (F)
-60 Degrees F
Appearance
Red
Dissolves
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881819
- Zoro #
- G6538347
- UPC #
- 074130034723
- Country of Origin
- United States
Dimensions
- Size
- 55 gal
- Size/Net Weight
- 55 gal
- Container Size
- 55 gal
Description
Transmission Fluid, Transmission Fluid Type MTF, Container Type Drum, Container Size 55 gal, Series Syn Gard IS, Transmission Type Manual Transmissions, Viscosity Index 142, Standards ASTM, SAE Viscosity Grade 75W-80, Color Red, Manufacturer Specifications ASTM, Flash Point 428 Degrees F, Pour Point -60 Degrees F, Specific Gravity 0.88, Viscosity @ 100 Deg F 10.4 SUS
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.