TOUCH-UP MARKER

  • Mfr # 396680
  • Zoro # G024878255
product price: 
$
8.15
/ea
Sold in multiples of 4 for $32.60

Key Features

Resin Type
Alcohol Based
Base Type
Solvent
Compatible Surface Material
Wood
Product Type
Wood Repair Marker
Wire Color
Black Cherry, Cabernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
396680
Zoro #
G024878255
UPC #
020066048433
Country of Origin
United States

Details

Resin Type
Alcohol Based
Base Type
Solvent
Compatible Surface Material
Wood
Product Type
Wood Repair Marker
Item
Wood Repair Marker
Color
Black Cherry, Cabernet
Wire Color
Black Cherry, Cabernet

Description

TOUCH-UP MARKER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & reviews