Wood Filler
- Mfr # 215202
- Zoro # G624159518
product price:Â
$
9.25
/ea
Key Features
Pavement Repair Specialty
Surface Crack Repair
Foot Traffic Functional Cure
1 hr
For Surface Material
Wood
Application
Woodworking & Carpentry
Pavement Repair Horizontal Incline Self-Leveling
Not Self-Leveling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 215202
- Zoro #
- G624159518
- UPC #
- 020066133559
- Country of Origin
- United States
Dimensions
- Container Size
- 3.5 oz
Details
- Item
- Wood Filler
- Pavement Repair Specialty
- Surface Crack Repair
- Foot Traffic Functional Cure
- 1 hr
- For Surface Material
- Wood
- Application
- Woodworking & Carpentry
- Pavement Repair Horizontal Incline Self-Leveling
- Not Self-Leveling
- Color
- Natural
- Container Type
- Tube
- VOC Content+1
- 3 g/L
- Base Material
- Acrylic Latex
- Full Cure Time
- 2 hr
- Product Type
- Patching Compound
- Finishing Features
- Paintable, Sandable, Stainable
- Vehicle Traffic Functional Cure
- 2 hr
- Product Form
- Paste
- Minimum Performance Temperature
- 50 Degrees F
- Flash Point
- Greater Than 200 Degrees F
- Working Time
- 1 hr
- Resistance Properties
- Crack-Resistant, Nonshrinking
- Maximum Performance Temperature
- 90 Degrees F
- For Mortar Type
- Repair Mortar
- Coverage
- Varies with wood type and depth of scratch or repair.
- Cure Type
- Ambient
Description
Wood Filler, Base Material Acrylic Latex, Cure Type Ambient, Resistance Properties Crack-Resistant, Nonshrinking, Product Form Paste, Container Size 3.5 oz, Container Type Tube, Full Cure Time 2 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 1 hr, Color Natural, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 3 g/L, Flash Point Greater Than 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.