Wood Filler
- Mfr # 215213
- Zoro # G624159150
product price:Â
$
9.25
/ea
Key Features
Container Size
3.5 oz
Product Form
Paste
Container Type
Tube
Resistance Properties
Crack-Resistant, Nonshrinking
Pavement Repair Horizontal Incline Self-Leveling
Not Self-Leveling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215213
- Zoro #
- G624159150
- UPC #
- 020066133788
- Country of Origin
- United States
- Item
- Wood Filler
- Product Form
- Paste
- Container Type
- Tube
- Resistance Properties
- Crack-Resistant, Nonshrinking
- Pavement Repair Horizontal Incline Self-Leveling
- Not Self-Leveling
- For Surface Material
- Wood
- Full Cure Time
- 2 hr
- Working Time
- 1 hr
- Application
- Woodworking & Carpentry
- Finishing Features
- Paintable, Sandable, Stainable
- Base Material
- Acrylic Latex
- Vehicle Traffic Functional Cure
- 2 hr
- Coverage
- Varies with wood type and depth of scratch or repair.
- Cure Type
- Ambient
- Maximum Performance Temperature
- 90 Degrees F
- Pavement Repair Specialty
- Surface Crack Repair
- Minimum Performance Temperature
- 50 Degrees F
- Flash Point
- Greater Than 200 Degrees F
- Product Type
- Patching Compound
- Foot Traffic Functional Cure
- 1 hr
- For Mortar Type
- Repair Mortar
- Color
- Golden Oak
- VOC Content+1
- 3 g/L
Dimensions
- Container Size
- 3.5 oz
Description
Wood Filler, Base Material Acrylic Latex, Cure Type Ambient, Resistance Properties Crack-Resistant, Nonshrinking, Product Form Paste, Container Size 3.5 oz, Container Type Tube, Full Cure Time 2 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 1 hr, Color Golden Oak, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 3 g/L, Flash Point Greater Than 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.