Wood Grain Tape
- Mfr # 398842
- Zoro # G324159382
product price:Â
$
10.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Cabinets, Refreshing Furniture, Shelving
Overall Length
15 ft
Series
Varathane(R)
Overall Width
2 1/2 in
Product Type
Repair Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398842
- Zoro #
- G324159382
- UPC #
- 020066052195
- Country of Origin
- China
- For Use With
- Cabinets, Refreshing Furniture, Shelving
- Item
- Repair Tape
- Series
- Varathane(R)
- Product Type
- Repair Tape
- For Surface Material
- Wood
- Container Type
- Roll
- Color
- Dark Walnut
- Product Form
- Tape
- Finishing Features
- Tapable
Dimensions
- Overall Length
- 15 ft
- Overall Width
- 2 1/2 in
Description
Wood Grain Tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.