Wood Putty

  • Mfr # 374191
  • Zoro # G024159101
product price: 
$
4.45
/ea

Key Features

Product Type
Patching Compound
Resistance Properties
Nonshrinking
Coverage
Varies with type and porosity of wood
Color
Gray
Working Time
1 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
374191
Zoro #
G024159101
UPC #
020066202668
Country of Origin
United States

Dimensions

Container Size
3.75 oz

Details

Item
Wood Putty
Product Type
Patching Compound
Resistance Properties
Nonshrinking
Coverage
Varies with type and porosity of wood
Color
Gray
Working Time
1 hr
Vehicle Traffic Functional Cure
2 hr
Application
Woodworking & Carpentry
Flash Point
Greater Than 200 Degrees F
Container Type
Jar
Full Cure Time
2 hr
Minimum Performance Temperature
50 Degrees F
Pavement Repair Specialty
Surface Crack Repair
Base Material
Acrylic
Cure Type
Ambient
VOC Content+1
0 g/L
Foot Traffic Functional Cure
1 hr
For Surface Material
Wood
Pavement Repair Horizontal Incline Self-Leveling
Not Self-Leveling
Product Form
Putty
Maximum Performance Temperature
90 Degrees F
For Mortar Type
Repair Mortar

Description

Wood Putty, Base Material Acrylic, Cure Type Ambient, Resistance Properties Nonshrinking, Product Form Putty, Container Size 3.75 oz, Container Type Jar, Full Cure Time 2 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 1 hr, Color Gray, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 0 g/L, Flash Point Greater Than 200 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews