Wood Putty
- Mfr # 375538
- Zoro # G124159476
product price:Â
$
4.45
/ea
Key Features
Cure Type
Ambient
VOC Content+1
0 g/L
Pavement Repair Horizontal Incline Self-Leveling
Not Self-Leveling
For Surface Material
Wood
Pavement Repair Specialty
Surface Crack Repair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375538
- Zoro #
- G124159476
- UPC #
- 020066007423
- Country of Origin
- United States
Dimensions
- Container Size
- 3.75 oz
Details
- Item
- Wood Putty
- Cure Type
- Ambient
- VOC Content+1
- 0 g/L
- Pavement Repair Horizontal Incline Self-Leveling
- Not Self-Leveling
- For Surface Material
- Wood
- Pavement Repair Specialty
- Surface Crack Repair
- Color
- Golden Oak
- Coverage
- Varies with type and porosity of wood
- Resistance Properties
- Nonshrinking
- For Mortar Type
- Repair Mortar
- Vehicle Traffic Functional Cure
- 2 hr
- Full Cure Time
- 2 hr
- Minimum Performance Temperature
- 50 Degrees F
- Maximum Performance Temperature
- 90 Degrees F
- Application
- Woodworking & Carpentry
- Container Type
- Jar
- Base Material
- Acrylic
- Working Time
- 1 hr
- Foot Traffic Functional Cure
- 1 hr
- Product Type
- Patching Compound
- Product Form
- Putty
Description
Wood Putty, Base Material Acrylic, Cure Type Ambient, Resistance Properties Nonshrinking, Product Form Putty, Container Size 3.75 oz, Container Type Jar, Full Cure Time 2 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 1 hr, Color Golden Oak, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 0 g/L, Maximum Performance Temperature 90 Degrees F
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.