Wood Filler
- Mfr # 215214
- Zoro # G624159501
product price:Â
$
9.25
/ea
Key Features
Pavement Repair Specialty
Surface Crack Repair
Application
Woodworking & Carpentry
Flash Point
Greater Than 200 Degrees F
Base Material
Acrylic Latex
For Surface Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 215214
- Zoro #
- G624159501
- UPC #
- 020066133795
- Country of Origin
- United States
Dimensions
- Container Size
- 3.5 oz
Details
- Item
- Wood Filler
- Color
- Dark Walnut
- Pavement Repair Specialty
- Surface Crack Repair
- Application
- Woodworking & Carpentry
- Flash Point
- Greater Than 200 Degrees F
- Base Material
- Acrylic Latex
- For Surface Material
- Wood
- Vehicle Traffic Functional Cure
- 2 hr
- Foot Traffic Functional Cure
- 1 hr
- For Mortar Type
- Repair Mortar
- Coverage
- Varies with wood type and depth of scratch or repair.
- VOC Content+1
- 3 g/L
- Maximum Performance Temperature
- 90 Degrees F
- Working Time
- 1 hr
- Finishing Features
- Paintable, Sandable, Stainable
- Minimum Performance Temperature
- 50 Degrees F
- Pavement Repair Horizontal Incline Self-Leveling
- Not Self-Leveling
- Container Type
- Tube
- Resistance Properties
- Crack-Resistant, Nonshrinking
- Cure Type
- Ambient
- Full Cure Time
- 2 hr
- Product Type
- Patching Compound
- Product Form
- Paste
Description
Wood Filler, Base Material Acrylic Latex, Cure Type Ambient, Resistance Properties Crack-Resistant, Nonshrinking, Product Form Paste, Container Size 3.5 oz, Container Type Tube, Full Cure Time 2 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 1 hr, Color Dark Walnut, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 3 g/L, Flash Point Greater Than 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.