Wood Grain Tape
- Mfr # 398840
- Zoro # G524159496
product price:Â
$
10.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Repair Tape
Container Type
Roll
Overall Length
15 ft
Product Form
Tape
Series
Varathane(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398840
- Zoro #
- G524159496
- UPC #
- 020066051990
- Country of Origin
- China
- Product Type
- Repair Tape
- Container Type
- Roll
- Product Form
- Tape
- Color
- Golden Pecan
- Item
- Repair Tape
- Series
- Varathane(R)
- Finishing Features
- Tapable
- For Surface Material
- Wood
- For Use With
- Cabinets, Refreshing Furniture, Shelving
Dimensions
- Overall Length
- 15 ft
- Overall Width
- 2 1/2 in
Description
Wood Grain Tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.