Zoro Homepage

MS442BCR15L26LVBX GROOVE TURN INSERT - BORING

  • Mfr # 063-00239

  • Zoro # G621856731


product price: $42.49
/ea

Key Features

Corner Radius
0.15 mm
Cutting Direction
Left-Hand
Coolant Through
No
No. of Cutting Edges
1
Min. Bore
4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063-00239
Zoro #
G621856731
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.15 mm
Overall Length
1.8 in

Details

Cutting Direction
Left-Hand
Coolant Through
No
No. of Cutting Edges
1
Min. Bore
4.2
Shank Material
Carbide
Application
Boring
Finish
VBX
Application Type
Internal

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.